Beli valve type butterfly di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tomoe Aluminum Butterfly Valve Lock Lever Typeatribut:
- Standard Material Disc: SCS14
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Tomoe Aluminum Butterfly Valve Gear Type (Katup)atribut:
- Standard Material Disc: SCS13
- Standard Material Body: Aluminium Die Cast Alloy ADC16
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Tomoe Aluminium Diecast Body Butterfly ValveDeskripsi:-Developed the world's first aluminum die cast valve, further evolved long-selling products.-We have improved sealability and durability. -Water treatment and construction general use. -JIS B 2032 Compliant Product-ClassNK certified product-Lock Lever Typeatribut:
- Applicable Flange Standard: JIS10K
- Continuous Working Temperature Range: -10 to 70°C
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature Range: -20 to 120°C
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- Tomoe Rubber Seat ValveDeskripsi:-Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible productatribut:
- Applicable Flange Standard: JIS10K
- Tomoe Double-Action Cylinder ValveDeskripsi:-Compact, light weight, and high output cylinder Type.-Speed controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Productatribut:
- Applicable Flange Standard: JIS10K
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature: 0 to 70°C
- Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (Sheet): PTFE
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- Material (Handle): FCD450-10
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Onda Butterfly Valve Handle Cast Iron (Katup)atribut:
- Material: Cast Iron
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Seriesatribut:
- Class: 10K
- Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- Tomoe Butterfly Valve Worm Gear Type 700Z-2Fatribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- Tomoe Rubber Seat ValveDeskripsi:-Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible productatribut:
- Applicable Flange Standard: JIS10K
- Onda Butterfly Valve Handle Aluminiumatribut:
- Material: Body Aluminium
- Kitz Aluminum Butterfly Valve (BJ Series)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Handle Shape: Lever type
- Maximum Working Pressure (MPa): 0.98[10]
- Shape: Otherwise
Daftar Harga valve type butterfly Terbaru March 2026
| Tomoe Aluminum Butterfly Valve Lock Lever Type | Rp869.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp519.900 |
| Tomoe Aluminum Butterfly Valve Gear Type (Katup) | Rp1.199.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| Tomoe Aluminium Diecast Body Butterfly Valve | Rp2.699.900 |
| Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup) | Rp869.900 |
| Tomoe Rubber Seat Valve | Rp3.999.900 |
| Tomoe Double-Action Cylinder Valve | Rp11.999.900 |
| Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup) | Rp10.999.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




















































































































































/P102046944-1.jpg)
/P102113042-1.jpg)
/P102046937-1.jpg)

%20(10DJU%20Series)%20(Katup)/P103050562-1.jpg)


%20(UB%20Series)%20(Katup)/P103050632-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/9gP103081340-2.jpg)
/P102046906-2.jpg)
%20Wafer%20Type%20DJ%20Series/j3P103050687-3.jpg)

%20(GL-10UB%20Series)%20(Katup)/P103050641-1.jpg)




/P103050748-1.jpg)